This item is Discontinued.

Invid Tech Pendant Mount, Fits Ultra Series Cameras IUM-PTZPEN1

Pendant Mount, Fits Ultra Series Cameras (Discontinued)

  • Mfr # IUM-PTZPEN1
  • Zoro # G5126429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IUM-PTZPEN1
Zoro #
G5126429
UPC #
-
Country of Origin
China

Details

Item
Pendant Mount
Color
White
Fits
Ultra Series PTZ Cameras
Material
Metal Alloy
Load Capacity
15 lb
Mounting
Pendent
Function
Video Surveillance Camera Mounting Device
For Use With
PTZ Cameras
Power Source
Not Required
Illumination
No
Waterproof
Yes

Description

Pendant Mount, Color White, Material Metal Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.