Pole Ceiling Monitor Mount 10"-30"
Mfr # IMM-MCM10-30
Zoro # G5116750
product price: $70.75
/eaKey Features
Type
Pole Ceiling
For Use With
Monitors
Load Capacity (Lb.)
45 lb
VESA Pattern
100x100, 50x70
Product Type
Monitor Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMM-MCM10-30
Zoro #
G5116750
UPC #
-
Country of Origin
China
Dimensions
Compatible Diagonal Screen Size Minimum
10 in
Compatible Diagonal Screen Size Maximum
30 in
Details
Item
Pole Ceiling Monitor Mount
Type
Pole Ceiling
For Use With
Monitors
Load Capacity (Lb.)
45 lb
VESA Pattern
100x100, 50x70
Product Type
Monitor Mount
Overall Load Capacity
45 lb
Description
Pole Ceiling Monitor Mount, Overall Load Capacity 45 lb, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 30 in, VESA Pattern 100x100, 50x70, Product Type Monitor Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.