Power Supply, Input 110VAC, 16VA Rating
Mfr # IPS-DCR16-12-2UL
Zoro # G5126727
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Output Voltage
12V DC @ 16A
Input Voltage
110V AC
Overall Height
14 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPS-DCR16-12-2UL
Zoro #
G5126727
UPC #
-
Country of Origin
China
Dimensions
Overall Height
14 in
Width
13 in
Depth
13 in
Height
14 in
Length
22 in
Overall Depth
13 in
Overall Width
13 in
Details
Item
Power Supply
Color
Beige
Output Voltage
12V DC @ 16A
Input Voltage
110V AC
Material
Metal
VA Rating
192 VA
Body Material
Metal
Characteristics
(16) Channel
Number of Channels
16
Input Type
No Inputs Included
Maximum Output Voltage
12V DC
Maximum Input Voltage
110V AC
Output Type
No Outputs Included
Description
Power Supply, Number of Channels 16, Overall Height 14 in, Overall Width 13 in, Overall Depth 13 in, VA Rating 192 VA, Maximum Input Voltage 110V AC, Maximum Output Voltage 12V DC, For Use With Not Applicable, Input Type No Inputs Included, Output Type No Outputs Included, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.