Power Supply, Input 110VAC, 8VA Rating
Mfr # IPS-DCR16-8-2UL
Zoro # G5126797
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Output Voltage
12V DC @ 8A
Input Voltage
110V AC
Overall Height
12 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPS-DCR16-8-2UL
Zoro #
G5126797
UPC #
-
Country of Origin
China
Dimensions
Overall Height
12 in
Width
4 in
Depth
4 in
Length
12 1/2 in
Height
13 1/2 in
Overall Width
4 in
Overall Depth
12 in
Details
Item
Power Supply
Color
Beige
Output Voltage
12V DC @ 8A
Input Voltage
110V AC
Material
Metal
VA Rating
96 VA
Characteristics
(16) Channel
Body Material
Metal
Number of Channels
16
Input Type
No Inputs Included
Features
Locking Metal Cabinet
Standards
UL Listed
Maximum Input Voltage
110V AC
Output Type
No Outputs Included
Maximum Output Voltage
12V DC
Description
Power Supply, Number of Channels 16, Overall Height 12 in, Overall Width 4 in, Overall Depth 12 in, VA Rating 96 VA, Maximum Input Voltage 110V AC, Maximum Output Voltage 12V DC, For Use With Not Applicable, Input Type No Inputs Included, Output Type No Outputs Included, Color Beige, Features Locking Metal Cabinet, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.