This item is Discontinued.

Invid Tech Wall Mount, Fits Ultra Series Cameras IUM-DRWM2

Wall Mount, Fits Ultra Series Cameras (Discontinued)

  • Mfr # IUM-DRWM2
  • Zoro # G5126401
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IUM-DRWM2
Zoro #
G5126401
UPC #
-
Country of Origin
China

Details

Item
Wall Mount
Color
White
Fits
Ultra Series Cameras
Material
Metal Alloy
Load Capacity
7 lb
Mounting
Wall
Waterproof
Yes
Function
Video Surveillance Camera Mounting Device
Power Source
Not Required
Illumination
No
For Use With
Large Dome Cameras

Description

Wall Mount, Color White, Material Metal Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.