Wall Mount for PTZ Camera, PTZ
- Mfr # IVM-PTZWALL1A
- Zoro # G723558892
product price:Â
$
53.99
/ea
Key Features
Material
Metal Alloy
Overall Width
5 5/8 in
Compatible with Manufacturer Model Number
Invid Tech
Indoor/Outdoor Usage
Indoor, Outdoor
IP Rating
IP66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVM-PTZWALL1A
- Zoro #
- G723558892
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 5 5/8 in
- Mounting Hole Diameter
- 3/8 in
- Overall Depth
- 9 1/8 in
- Overall Height
- 7 7/8 in
- Fits Chest Size
- Wall Mount for PTZ
Description
Wall Mount for PTZ Camera, Mount Type Bracket, Overall Height 7 7/8 in, Overall Depth 9 1/8 in, Compatible with Manufacturer Model Number Invid Tech, Overall Width 5 5/8 in, Overall Load Capacity 12 lb, Mounting Location Wall, Compatible with Series Vision, Includes Mounting Hardware, Color White, Compatible Camera Design PTZ, Features Wall Mount for PTZ, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP66, Material Metal Alloy, Mounting Hole Diameter 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.