Zoro Homepage

Stackable Dryer - 4.4 cu.ft.

  • Mfr # 690-3900

  • Zoro # G516082740


product price: $1,157.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
White
Material
Steel
Length
35 in
Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690-3900
Zoro #
G516082740
UPC #
677917012565
Country of Origin
China

Dimensions

Length
35 in
Depth
25 in

Details

Color
White
Material
Steel

Description

Front loading dryer 4.4 cu.ft. Power: 110 volt. Small outside, capable inside- Largest capacity in a standard 24 width 16 total dry cycles - Choose the cycle that matches your load: Jeans, My Cycle, Mixed Load, Towels, Active Wear and more. Save your energy and your money- This ENERGY STAR certified dryer comes equipped with

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.