Zoro Homepage

Stackable Washer - 2.5 cu.ft.

  • Mfr # 680-3900

  • Zoro # G116559819


product price: $1,445.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
White
Length
35 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-3900
Zoro #
G116559819
UPC #
677917012558
Country of Origin
China

Dimensions

Length
35 in
Depth
24 in

Details

Material
Steel
Color
White

Description

Front loading washer 2.5 cu.ft. Power: 110 volt. Steam Cycle - Use the steam cycle to powerfully remove stains yet still gentle on your clothes. Brushless Inverter Motor - Quieter and efficient operation with a Brushless Inverter Motor. Cold Wash- Reduce color fading and shrinking, without losing the cleaning power with the Cold Wash Cycle. The Cold Wash cycle also saves energy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.