Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vented Range Hood - Black

  • Mfr # 280-2100

  • Zoro # G915562737


product price: $55.45
/ea

Key Features

Depth
21.45 in
Length
28.54 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-2100
Zoro #
G915562737
UPC #
677917012510
Country of Origin
China

Dimensions

Depth
21.45 in
Length
28.54 in

Details

Material
Steel
Color
Black

Description

RV range hood 12 volt vented through wall black glass front. Power: 12 volt. These range hoods from Invision will be the finishing touch to round out the entire suite of Invision kitchen appliances within a coach. Both feature a powerful fan, with models to either vent to exterior or re-circulate clean air, they are available in Black or Stainless finishes and meet the needs of coaches both large and small. Vented to remove odors and smoke. Designed exclusively for Invision kitchen appliances

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.