Zoro Homepage

Vented Range Hood - Stainless

  • Mfr # 280-4100

  • Zoro # G915562560


product price: $55.45
/ea

Key Features

Depth
21.45 in
Length
28.54 in
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-4100
Zoro #
G915562560
UPC #
677917012527
Country of Origin
China

Dimensions

Depth
21.45 in
Length
28.54 in

Details

Color
Silver
Material
Steel

Description

RV range hood 12 volt vented through wall stainless glass front. Power: 12 volt. These range hoods from Invision will be the finishing touch to round out the entire suite of Invision kitchen appliances within a coach. Vented to remove odors and smoke. Designed exclusively for Invision kitchen appliances

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.