This item is Discontinued.

Inwin Development Haswell mATX Chassis Z589TB3, Z589CH350TB3 Z589.CH350TB3

Haswell mATX Chassis Z589TB3, Z589CH350TB3 (Discontinued)

  • Mfr # Z589.CH350TB3
  • Zoro # G6833006
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z589.CH350TB3
Zoro #
G6833006
UPC #
827955021832
Country of Origin
Unknown

Dimensions

Height
14.3"
Depth
14.6"
Width
7.1"

Details

Power Source
Power Supply
Product Type
Computer Case
Features
Kensington Lock, Padlock Cover
Material
Steel
Color
Black

Description

HASWELL Ready 350w power supply, USB3.0/HD, External 2 x 5.25/2 x 3.5 ODD, 1 x 3.5/1 x 2.5 HDD bays, 80mm fan, 4 x ePCI slots, RoHS,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.