Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, 50 deg. F

  • Mfr # TS-50

  • Zoro # G7764718


product price: $17.59
/ea

Key Features

Fits Brand
Temp Stat
Voltage
24V
Application
Heat Only
Humidification Control
No
Number of Cooling Stages - Conventional System
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-50
Zoro #
G7764718
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
4 3/4 in
Overall Length
5 7/8 in

Details

Item
Thermostat
Fits Brand
Temp Stat
Voltage
24V
Application
Heat Only
Humidification Control
No
Number of Cooling Stages - Conventional System
1
Dual Transformer Compatible
No
Number of Heating Stages - Conventional System
1
Dehumidification Control
No
Display Type
No Display
System Settings
On-Off
Number of Zones
1
Mounting Direction
Universal
Shape
Cylindrical
Stages
1H
Amperage
1 A
Thermostat Type
Low Voltage Mechanical
Temperature Differential
3 Degrees F
Lead Wire Gauge
20 ga
Temperature Scale
Fahrenheit

Description

Thermostat, Application Heat Only, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Temperature Differential 3 Degrees F, Terminal Designations Not Applicable, Temperature Scale Fahrenheit, Thermostat Type Low Voltage Mechanical, Voltage 24V, Amperage 1 A, Display Type No Display, Lead Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.