Thermostat, 80 deg. F, Cooling
Mfr # CL-80
Zoro # G7764867
product price: $15.65
/eaSold in multiples of 10 for $156.50
Key Features
Fits Brand
Temp Stat
Voltage
24V
Application
Cool Only
Number of Zones
1
Display Type
No Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-80
Zoro #
G7764867
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 7/8 in
Lead Length
4 3/4 in
Details
Item
Thermostat
Fits Brand
Temp Stat
Voltage
24V
Application
Cool Only
Number of Zones
1
Display Type
No Display
System Settings
On-Off
Shape
Cylindrical
Number of Heating Stages - Conventional System
1
Number of Cooling Stages - Conventional System
1
Dehumidification Control
No
Dual Transformer Compatible
No
Mounting Direction
Universal
Humidification Control
No
Stages
1H
Thermostat Type
Low Voltage Mechanical
Temperature Differential
3 Degrees F
Amperage
1 A
Temperature Scale
Fahrenheit
Lead Wire Gauge
20 ga
Description
Thermostat, Application Cool Only, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Temperature Differential 3 Degrees F, Terminal Designations Not Applicable, Temperature Scale Fahrenheit, Thermostat Type Low Voltage Mechanical, Voltage 24V, Amperage 1 A, Display Type No Display, Lead Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.