Zoro Homepage

1000VA On-Line UPS TAA Compliant

  • Mfr # GBB1000N

  • Zoro # G416426002


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Wattage
1000 W
Outlet Type
8 NEMA 5-15R
Power Rating
1000VA
Number of Outlets
8
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBB1000N
Zoro #
G416426002
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Wattage
1000 W
Outlet Type
8 NEMA 5-15R
Power Rating
1000VA
Number of Outlets
8
Input Voltage
120 V AC
Mounting
Rack
Backup Time (Half/Full Load)
10.10 Minute/2.95 Minute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.