
2-Port 4K Dual View DisplayPort Matrix KVM with USB/Audio/Mouse Crossover Switch TAA Compliant
Mfr # GCMS1922
Zoro # G916480160
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Number of DisplayPorts
2
Graphic Mode
4K
Number of Local Users Supported
1
Number of Computers Supported
2
Device Type
Desktop KVM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCMS1922
Zoro #
G916480160
UPC #
881317521538
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.9 in
Depth
12.8 in
Height
8.3 in
Details
Number of DisplayPorts
2
Graphic Mode
4K
Number of Local Users Supported
1
Number of Computers Supported
2
Device Type
Desktop KVM
Number of HDMI Ports
2
HDMI
Yes
Maximum Operating Temperature
104°F (40°C)
Item
KVM Switchbox
Max. Resolution
4096 x 2160
DisplayPort
Yes
USB
Yes
Package Contents
2-Port 4K Dual View DisplayPort Matrix KVMP, 2 x DisplayPort KVM cable Set, 1 x Remote Port Selector, 1 x Power Adapter, 1 x Power Cord, 1 x Quick Start Guide, 1 x Warranty Card
Number of USB Ports
6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.