Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Port Cable VGA KVM with Displayport Adapter

  • Mfr # GCS72DPKIT

  • Zoro # G116384893


product price: $92.45
/ea
Free Shipping & Returns

Key Features

Number of Local Users Supported
1
Height
6 in
USB
Yes
Max. Resolution
2048 x 1536
Number of Computers Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCS72DPKIT
Zoro #
G116384893
UPC #
881317515216
Country of Origin
China

Dimensions

Height
6 in
Depth
7 in
Width
2 in

Details

Number of Local Users Supported
1
USB
Yes
Max. Resolution
2048 x 1536
Number of Computers Supported
2
Package Contents
2-Port USB Cable KVM, 2 x DisplayPort to VGA Adapters, 1 x Quick Start Guide, 1 x Warranty Card
VGA
Yes
Number of USB Ports
2
Environmentally Friendly
Yes
Item
KVM Switchbox
Number of VGA Ports
1

Description

Features -2-Port USB VGA Cable KVM with DisplayPort Adapters -Switch between two computers with the push of a button -It offers the flexibility to mix and match computer connections: VGA and DisplayPort -Includes 2 x DisplayPort to VGA adapters Specifications - Ports: 2 x KVM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.