Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Port USB-C KVM w/Power KIT TAA Compliant

  • Mfr # GUD3C04PWRKIT

  • Zoro # G416424480


product price: $264.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Number of Computers Supported
2
Environmentally Friendly
Yes
HDMI
Yes
Package Contents
1 x 6-foot Push-Button Remote Switch, Smart USB-C to USB-C 3.3 ft. cable with E-Marker, Power Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUD3C04PWRKIT
Zoro #
G416424480
UPC #
881317519856
Country of Origin
Taiwan, Province of China

Details

USB
Yes
Item
KVM Switchbox
Number of Computers Supported
2
Environmentally Friendly
Yes
HDMI
Yes
Package Contents
1 x 6-foot Push-Button Remote Switch, Smart USB-C to USB-C 3.3 ft. cable with E-Marker, Power Adapter
Number of USB Ports
5
Max. Resolution
3840 x 2160
Number of HDMI Ports
1
Number of Local Users Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.