
KG KeyMander Nexus 3Port Gaming KVM Switch for PC/Game Consoles GES1337 TAA Compliant
Mfr # GCS1337
Zoro # G616424341
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Number of Displays Supported
1
Graphic Mode
4K
Width
5.1 in
Device Supported
Headset, Mouse, Keyboard, Gaming Console, Computer, Smartphone
HDMI Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GCS1337
Zoro #
G616424341
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.1 in
Depth
4 in
Height
1.8 in
Details
Number of Displays Supported
1
Graphic Mode
4K
Device Supported
Headset, Mouse, Keyboard, Gaming Console, Computer, Smartphone
HDMI Out
Yes
Number of USB Ports
5
Max. Resolution
3840 x 2160
Item
Video Switchbox
Environmentally Friendly
Yes
HDMI In
Yes
Number of HDMI Inputs
3
USB
Yes
Connectivity Technology
Cable
Package Contents
Nexus 3-Port 4K HDMI KVM Switch for PC & Game Consoles, 1 x Micro USB Cable , 3 x USB 3.0 Cables, 1 x HDMI Cable, 1 x Power Adapter, 1 x Warranty Card, 1 x Quick Start Guide
Number of HDMI Outputs
1
Scan Format
1440p
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.