Zoro Homepage

USB to PS/2 adapter for keyboard/mouse

  • Mfr # GUC10KM

  • Zoro # G116423271


product price: $19.65
/ea

Key Features

Height
0.2 in
Connector on First End Details
1 x 4-pin USB 1.1 Type A - Male
Overall Length
16.5 in
Data Transfer Speed
12-Mbit/s
End 1 Connection Type
USB 1.1 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUC10KM
Zoro #
G116423271
UPC #
672793000000
Country of Origin
China

Dimensions

Height
0.2 in
Overall Length
16.5 in
Width
1 in

Details

Connector on First End Details
1 x 4-pin USB 1.1 Type A - Male
Item
Data Transfer Cable
Data Transfer Speed
12-Mbit/s
End 1 Connection Type
USB 1.1 Type A - Male
Package Contents
USB to PS/2 Adapter, Users Manual
End 2 Connection Type
Mini-DIN (PS/2) - Female
Color
Black
Conductor
Copper
Connector on Second End Details
2 x 6-pin Mini-DIN (PS/2) - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.