Zoro Homepage

LED Emerg. Driver, IOTA, 13-1/4"L, 2-3/8"W

  • Mfr # ILB CP10 A M5

  • Zoro # G8346986


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Length
13 1/4 in
Width
2 3/8 in
Height
1 1/2 in
For Use With
LED Lighting
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILB CP10 A M5
Zoro #
G8346986
UPC #
00040232420382
Country of Origin
Mexico

Dimensions

Length
13 1/4 in
Width
2 3/8 in
Height
1 1/2 in

Details

Item
LED Emergency Driver
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Profile
Standard Profile
Total Harmonic Distortion
Less Than 20%
Driver Mounting Location
Remote Mount
Standards
NFPA 101, UL 1310 Certified, UL Listed
Frequency
50/60 Hz
Includes
Charge Indicator Accessory, Single-Piece TBTS Test Switch
Driver Class
Class 2
Wiring Connection
Wiring Attached
Housing Material
Steel
Emergency Illumination Time
90 min
Brand and Series
IOTA
Max. Bulb Watts
10 W
Case Form Factor
Compact
Recharge Time
24 hr
Battery Type
Nickel Cadmium
Meets Class 2 Electrical Wiring
Meets Class 2
Bulb Watts
10 W
Ouput Constant
Constant Power
Output Technology
Fixed
Max. Case Temp.
131 Degrees F
Operating Amps @ 120V
1.0 A @ 10V DC/0.16 A @ 60V DC
Intended LED Usage
Fixture Array
Initial Lumens
Fixture Dependent
CA Title 20 Compliant
No

Description

IOTA, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported Not Applicable, Bulb Watts 10 W, Max. Bulb Watts 10 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant No, 13 1/4 in Length, 2 3/8 in Width, 1 1/2 in Height, Standard Profile, Steel Housing Material..

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.