Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Emerg. Driver, IOTA, 13"L, 2-1/4"W

  • Mfr # ILB CP07 A M5

  • Zoro # G8346575


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
2 1/4 in
Height
1 1/4 in
For Use With
LED Lighting
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILB CP07 A M5
Zoro #
G8346575
UPC #
00040232420344
Country of Origin
Mexico

Dimensions

Length
13 in
Width
2 1/4 in
Height
1 1/4 in

Details

Item
LED Emergency Driver
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Meets Class 2 Electrical Wiring
Meets Class 2
Battery Type
Nickel Cadmium
Driver Mounting Location
Remote Mount
Intended LED Usage
Fixture Array
Operating Amps @ 120V
1.0 A @ 10V DC/0.16 A @ 60V DC
Ouput Constant
Constant Power
CA Title 20 Compliant
No
Bulb Watts
7 W
Emergency Illumination Time
90 min
Max. Case Temp.
131 Degrees F
Housing Material
Steel
Total Harmonic Distortion
Less Than 20%
Profile
Standard Profile
Case Form Factor
Compact
Wiring Connection
Wiring Attached
Frequency
50/60 Hz
Brand and Series
IOTA
Standards
NFPA 101, UL 1310 Certified, UL Listed
Driver Class
Class 2
Initial Lumens
Fixture Dependent
Includes
Charge Indicator Accessory, Single-Piece TBTS Test Switch
Output Technology
Fixed
Max. Bulb Watts
7 W
Recharge Time
24 hr

Description

IOTA, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported Not Applicable, Bulb Watts 7 W, Max. Bulb Watts 7 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant No, 13 in Length, 2 1/4 in Width, 1 1/4 in Height, Standard Profile, Steel Housing Material

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.