Zoro Homepage

LED Emerg. Driver, IOTA, 14-15/16"L

  • Mfr # ILB CP05 HE A M5

  • Zoro # G8346776


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Length
14 15/16 in
Width
2 1/4 in
Height
1 3/8 in
For Use With
LED Lighting
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILB CP05 HE A M5
Zoro #
G8346776
UPC #
00040232601644
Country of Origin
China

Dimensions

Length
14 15/16 in
Width
2 1/4 in
Height
1 3/8 in

Description

IOTA, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported Not Applicable, Bulb Watts 5 W, Max. Bulb Watts 5 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 14 15/16 in Length, 2 1/4 in Width, 1 3/8 in Height, Standard Profile, Steel Housing Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.