Zoro Homepage

LED Emerg. Driver, IOTA, 15-3/8"L, 2-1/4"W

  • Mfr # ILB CP10 HE A M5

  • Zoro # G8346846


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Length
15 3/8 in
Width
2 1/4 in
Height
1 1/2 in
For Use With
LED Lighting
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILB CP10 HE A M5
Zoro #
G8346846
UPC #
00040232526442
Country of Origin
China

Dimensions

Length
15 3/8 in
Width
2 1/4 in
Height
1 1/2 in

Details

Item
LED Emergency Driver
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Standards
NFPA 101, UL 1310 Certified, UL Listed
Operating Amps @ 120V
1.0 A @ 10V DC/0.16 A @ 60V DC
Max. Bulb Watts
10 W
Housing Material
Steel
Includes
Charge Indicator Accessory, Single-Piece TBTS Test Switch
Emergency Illumination Time
90 min
Brand and Series
IOTA
Driver Mounting Location
Remote Mount
Frequency
50/60 Hz
Meets Class 2 Electrical Wiring
Meets Class 2
Initial Lumens
Fixture Dependent
Battery Type
Nickel Cadmium
Ouput Constant
Constant Power
Bulb Watts
10 W
CA Title 20 Compliant
Yes
Wiring Connection
Wiring Attached
Recharge Time
24 hr
Driver Class
Class 2
Total Harmonic Distortion
Less Than 20%
Output Technology
Fixed
Max. Case Temp.
131 Degrees F
Intended LED Usage
Fixture Array
Case Form Factor
Compact
Profile
Standard Profile

Description

IOTA, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported Not Applicable, Bulb Watts 10 W, Max. Bulb Watts 10 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 15 3/8 in Length, 2 1/4 in Width, 1 1/2 in Height, Standard Profile, Steel Housing Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.