LED Emerg. Driver, IOTA, 24-3/16"L, 1-1/4"W

  • Mfr # ILBSL CP12 M25

  • Zoro # G8346380


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Length
24 3/16 in
Width
1 1/4 in
Height
1 1/4 in
For Use With
LED Lighting
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILBSL CP12 M25
Zoro #
G8346380
UPC #
00040232420450
Country of Origin
Mexico

Dimensions

Length
24 3/16 in
Width
1 1/4 in
Height
1 1/4 in

Details

Item
LED Emergency Driver
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Output Technology
Fixed
Total Harmonic Distortion
Less Than 20%
Housing Material
Steel
Wiring Connection
Wiring Attached
Operating Amps @ 120V
1.0 A @ 10V DC/0.16 A @ 60V DC
CA Title 20 Compliant
No
Brand and Series
IOTA
Recharge Time
24 hr
Ouput Constant
Constant Power
Profile
Low Profile
Driver Class
Class 2
Max. Bulb Watts
12 W
Driver Mounting Location
Remote Mount
Intended LED Usage
Fixture Array
Emergency Illumination Time
90 min
Case Form Factor
Long
Initial Lumens
Fixture Dependent
Meets Class 2 Electrical Wiring
Meets Class 2
Frequency
50/60 Hz
Standards
NFPA 101, UL 1310 Certified, UL Listed
Max. Case Temp.
131 Degrees F
Battery Type
Nickel Cadmium
Includes
Charge Indicator Accessory, Single-Piece TBTS Test Switch
Bulb Watts
12 W

Description

IOTA, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported Not Applicable, Bulb Watts 12 W, Max. Bulb Watts 12 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant No, 24 3/16 in Length, 1 1/4 in Width, 1 1/4 in Height, Low Profile, Steel Housing Material

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.