Zoro Homepage

LED Emerg. Driver, IOTA, 9-1/2"L, 2-3/8"W

  • Mfr # ILB CP05 A M5

  • Zoro # G8346374


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Length
9 1/2 in
Width
2 3/8 in
Height
1 1/2 in
For Use With
LED Lighting
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILB CP05 A M5
Zoro #
G8346374
UPC #
00040232420276
Country of Origin
China

Dimensions

Length
9 1/2 in
Width
2 3/8 in
Height
1 1/2 in

Details

Item
LED Emergency Driver
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Frequency
50/60 Hz
CA Title 20 Compliant
No
Intended LED Usage
Fixture Array
Profile
Standard Profile
Brand and Series
IOTA
Max. Case Temp.
131 Degrees F
Includes
Charge Indicator Accessory, Single-Piece TBTS Test Switch
Ouput Constant
Constant Power
Battery Type
Nickel Cadmium
Operating Amps @ 120V
1.0 A @ 10V DC/0.16 A @ 60V DC
Max. Bulb Watts
5 W
Recharge Time
24 hr
Standards
NFPA 101, RoHS Compliant, UL 1310 Certified, UL Listed
Initial Lumens
Fixture Dependent
Bulb Watts
5 W
Total Harmonic Distortion
Less Than 20%
Housing Material
Steel
Driver Class
Class 2
Emergency Illumination Time
90 min
Meets Class 2 Electrical Wiring
Meets Class 2
Driver Mounting Location
Remote Mount
Case Form Factor
Compact
Output Technology
Fixed
Wiring Connection
Wiring Attached

Description

IOTA, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported Not Applicable, Bulb Watts 5 W, Max. Bulb Watts 5 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant No, 9 1/2 in Length, 2 3/8 in Width, 1 1/2 in Height, Standard Profile, Steel Housing Material

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.