Shop All Trailer Wiring
Ipa
7 Round Pin Towing Maintenance Kit
Mfr # 8029
Zoro # G4600784
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Voltage Protection No
- Voltage Range 12V DC
- Includes 7865L 7-Way Round Pin Tractor Trailer Circuit Tester, 8024 7-Way Round Pin Connector Cleaners, 8030 2 ml Contact Cleaner
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipa
- MFR # 8029
- Zoro # G4600784
- UPC # 893509001087
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 2 in |
Width | 4 1/4 in |
Details
Item | Towing Maintenance Kit |
Number of Pieces | 3 |
Voltage Protection | No |
Voltage Range | 12V DC |
Includes | 7865L 7-Way Round Pin Tractor Trailer Circuit Tester, 8024 7-Way Round Pin Connector Cleaners, 8030 2 ml Contact Cleaner |
For Use On | Truck and Trailer Connectors |
Visual/Audible Indicators | LEDs |
Application | Test, Clean and Restore 7 Round Pin Tractor Trailer Connections |
Features | Enhances Electrical Contact Points and Extends Harness Life, Removes Corrosion from Truck and Trailer Connectors |
Manufacturer Warranty | 1 yr |
Compatible Voltage Systems | 12V DC |
Probe Material | Anodized Aluminum |
Testing Application | Electrical Circuits |
Tool Type | 7-Way Round Pin Maintenance Kit |
Description
Towing Maintenance Kit, Tool Type 7-Way Round Pin Maintenance Kit, Testing Application Electrical Circuits, Compatible Voltage Systems 12V DC, Probe Material Anodized Aluminum, Cord Material Not Applicable, Features Enhances Electrical Contact Points and Extends Harness Life, Removes Corrosion from Truck and Trailer Connectors, Includes 7865L 7-Way Round Pin Tractor Trailer Circuit Tester, 8024 7-Way Round Pin Connector Cleaners, 8030 2 ml Contact Cleaner, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Lower, 22354 (22354)
- SKF Grease Seals, 6904 (6904)
- ZEROSTART Replacement Cord - 120V, Silicone Heater Terminal For 860 & 350 Prefix Heaters, 1' 305Mm Long (3600024)
- GROTE Socket 12V Panel Mount/Brkt (84-1092)
- IPA Diamond-Coated Flexible Flat Files (8047)
- IPA 3-Way Trailer Adapter (8000)
- IPA Electrical Terminal Maintenance Kit (8048)
- IPA Plow Terminal Cleaners (8045)
- IPA 7 Round Pin Connector Cleaners, PR (8024)
- IPA Terminal Connector Cleaners Master Kit (8025)
- GROTE Cable, 7 Cond, 6/14, 1/12 ga., 50 ft. (82-5612)
- Ipa Trailer Wiring