Shop All Automotive Diagnostic & Testing Instruments
Ipa
Fuse Saver Master Kit, 13 Pieces
Mfr # 8016
Zoro # G4526252
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Various
- Application Electronics Testing
- Includes (5) Resetting Thermal Breakers, Dual-Type Fuse Box Connector with 10 ft Cord, BuzzAlert Module, Fuse Box Adapter Kit, Blow Molded Case
- Operating Range 10-14V DC
- Used For Fuses
Product Information
- Brand Ipa
- MFR # 8016
- Zoro # G4526252
- UPC # 893509000660
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Length | 15 in |
Overall Width | 10 in |
Details
Description
Fuse Saver Master Kit, Tool Type Fuse Tester Kit, Testing Application Smoke Testing, Troubleshooting Short Circuits, Material Various, Number of Pieces 13, Features Resetting Thermal Breakers: Orange - 5 A, Red - 10 A, Blue - 15 A, Yellow - 20 A and Green - 30 A, Includes (5) Resetting Thermal Breakers, Dual-Type Fuse Box Connector with 10 ft Cord, BuzzAlert Module, Fuse Box Adapter Kit, Blow Molded Case, Overall Length 15 in, Overall Width 10 in, Compatible Vehicle Part Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GP-THUNDER GP Thunder H3 CREE LED Hyper White Light Bulbs for Fog / DRL / Headlamp (GP-H3-Cree-9w)
- GATES Engine Coolant Water Outlet, CO34823 (CO34823)
- AFTERMARKET Gasket, Cam Cover (A-C0NN6A250A-AI)
- X-TRA SEAL Bead Sealer, Tire Mounting, Can, 32 oz, Liquid, Black (14-101)
- IPA Fuel Pump Relay Bypas Master Kit, 6 Pc (9038)
- ADVANCED DIAGNOSTICS CDJ smartpro cable, When programming 2018 and up Chrysler, Dodge, Jeep vehicles, the connection to t (ADD-TT0401XXXX)
- USG Donn Brand SDX416 1 in. L X 48 in. W Cross Tee (209885)
- TOPDON Cuttingedge automotive diagnostic scanner with maximized capabilities (Phoenix Max)
- PROFESSIONAL LAB Pro Surf Lead Test Kit (LS104)
- UVIEW Leak Test Gas/Diesel Combustion Block (560000)
- FLUKE Automotive Pin Socket Adapter Kit (TL82)
- Ipa Automotive Diagnostic Tools