Shop All Honing Brushes
Ipa
Twisted Wire Brass Bore Brush Set
Mfr # 8081
Zoro # G5384854
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Brass
- Handle Type Hex
- Bristle Color Brass
- Brush Handle Style Short Handle
- Bristle Material Brass
Product Information
- Brand Ipa
- MFR # 8081
- Zoro # G5384854
- UPC # 893509003104
- Country of Origin China
- Category Honing Brushes
Dimensions
Overall Length | 3-3/4" |
Handle Length | 1 3/4 in |
Brush Length | 3 in |
Trim Length | 3/4 in |
Brush Dia. | 5/16 in, 13/32 in, 7/16 in, 9/16 in, 5/8 in, 3/4 in |
Bore dia. | 8mm, 10mm, 12mm, 15mm, 17mm, 19mm |
Brush Diameter | 0.31 in, 0.39 in, 0.47 in, 0.59 in, 0.67 in, 0.75 in |
Brush Width | 5/16", 13/32", 7/16", 9/16", 10/16", 3/4" |
Bristle Length | 3/4 in |
Details
Description
Bore Brush Set, Handle Style Hex, Bristle Material Brass, Handle Material Stainless Steel, Brush Diameter 0.31 in, 0.39 in, 0.47 in, 0.59 in, 0.67 in, 0.75 in, Brush Length 3 in, Handle Length 1 3/4 in, Bristle Color Brass, Application Bearings, Ports, Tubes, Bristle Length 3/4 in, Brush Width 5/16 In., 13/32 In., 7/16 In., 9/16 In., 10/16 In., 3/4 In., Color Coding System No, Features 6 Piece Brush Set, Overall Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TS, PK50 (66261138190)
- DIABLO SandNet 11 in. L X 9 in. W 180 Grit Ceramic Sanding Sheet 5 pk (DND911180H05G)
- BON TOOL Acid Brush, Plaster'S 1" Tampico Bristles, 14" X 1 1/4" (84-152)
- NORTON CO Sandpaper Al Oxd 50Grit 9X11In (00153)
- IPA Twisted Wire SS Bore Brush Set (8080)
- FLEX-HONE TOOL BC20M18 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC20M18)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Diameter 320SC Grit (34144)
- FLEX-HONE TOOL BC23424 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC23424)
- FLEX-HONE TOOL GBD50032 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD50032)
- FLEX-HONE TOOL GB31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31232)
- FLEX-HONE TOOL BC10M24 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC10M24)
- Ipa Honing Brushes