Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Flanged PVC Swing Check Valve

  • Mfr # SCOV211

  • Zoro # G8212495


product price: $1,365.99
/ea
Free Shipping & Returns

Key Features

Hex Size
5/8"
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Application - Valves
Process Piping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCOV211
Zoro #
G8212495
UPC #
622454383449
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
4"
Hex Size
5/8"
Width
10 7/16 in
Size
4"
Length
11 53/64 in
Pipe or Tube Size - Check Valves
4 in
Overall Height
12 1/8 in
Overall Length
11.83 in
Pipe or Tube Size
4 in
Height - Cap to Inlet Center
8 3/8 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Application - Valves
Process Piping
Mounting Position
Vertical or Horizontal
Item - Check Valves
Check Valve
Cracking Pressure
10 psi
Max. Water Pressure
70 psi @ 73 Degrees F
Cap to Inlet Center
8 3/8 in
Sub-Category
PVC
Material of Construction
PVC
Seal Material - Check Valves
Viton
Max. Water Pressure - Valves
70 psi @ 73 Degrees F
Max. Temp.
140 Degrees F
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal, Vertical
Body Material - Valves
PVC
Flow
1500 gpm
Max. Temp. - Valves
140 Degrees F
Cracking Pressure - Check Valves
10.0 psi
Max. Steam Pressure - Valves
Not Rated
Max. Pressure
100 psi @ 73 Degrees F
Flow - Valves
1,500 gpm
Standards
ASTM D1784 and ANSI B16.5
Min. Temp. - Valves
40 Degrees F
Seal Material
Viton
Flow Design
Single
Mechanism and Body Design
Inline Swing
Connection Type - Check Valves
Flange x Flange
Item
Swing Check Valve
Seat Material
FKM
Mounting Orientation
Horizontal, Vertical
Seal
TFE, Carbon Filled
Operating Temperature - Minimum
40 Degrees F
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
For Media
Process Piping
Valve Body Style
Inline
Maximum Pressure - Operating
70 psi
Check Mechanism Material
PVC
Check Mechanism
Swing
Connection Type - Side 2
Flange
Maximum Pressure - Steam
Not Rated
Silent Check
Standard
Operating Temperature - Maximum
140 Degrees F
Type
w/Swing Arm
Valve Series
SC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 10 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 70 psi @ 73 Degrees F, Max. Steam Pressure - Valves Not Rated, Flow - Valves 1,500 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.