Zoro Homepage

6" Flanged PVC Swing Check Valve

  • Mfr # SCOV213

  • Zoro # G7893347


product price: $2,519.99
/ea
Free Shipping & Returns

Key Features

Hex Size
3/4"
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Pipe or Tube Size - Check Valves
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCOV213
Zoro #
G7893347
UPC #
622454383456
Country of Origin
Italy

Dimensions

Pipe Size
6"
Hex Size
3/4"
Pipe or Tube Size - Check Valves
6"
Width
14-9/16"
Size
6"
Length
15-3/4"
Overall Height
15-5/16"
Overall Length
15.75 in
Pipe or Tube Size
6 in
Nominal Valve Size
6 in
Height - Cap to Inlet Center
10 9/16 in
Connection Size - Side 1
6 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 12.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 70 psi @ 73 Degrees F, Max. Steam Pressure - Valves Not Rated, Flow - Valves 3,450 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.