This item is Discontinued.

Ipex Electrical Box, ICF Electrical Box Type, 2 Gangs, PVC 220021

Electrical Box, ICF Electrical Box Type, 2 Gangs, PVC (Discontinued)

  • Mfr # 220021
  • Zoro # G110896842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220021
Zoro #
G110896842
UPC #
622454415966
Country of Origin
United States

Dimensions

Length
6-1/2 in
Width
4.9 in
Height
3 in

Details

Item
Electrical Box
Box Type
ICF Electrical
Number of Gangs
2 Gangs
Material
PVC
Color
Gray
Opening Shape
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.