Zoro Homepage

Spacer Plate

  • Mfr # 153001

  • Zoro # G2011068


product price: $24.99
/ea

Key Features

Size
1/4"-1/2"
Includes
Screws
Compatible with Series
FK
Material
Technopolymer
Operating Temperature - Minimum
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153001
Zoro #
G2011068
UPC #
622454012165
Country of Origin
Italy

Dimensions

Size
1/4"-1/2"
Overall Width
6 in

Details

Item
Spacer Plate
Includes
Screws
Compatible with Series
FK
Material
Technopolymer
Operating Temperature - Minimum
32 Degrees F
Product Type
Spacer Plate
Operating Temperature - Maximum
140 Degrees F

Description

Spacer Plate, Product Type Spacer Plate, Material Technopolymer, Compatible with Series FK, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Includes Screws, Overall Width 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.