Shop INTERTAPE
See all product information
Create Account
Carton Sealing Tape, 1.75 mil Thick, 48 mm W x 1371 m L, 11.65 in Core Dia., Clear, 6 PK
Mfr # G2008
Zoro # G1566391
product price:Â
$
267.99
/pk 6, $44.67/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Emulsion Acrylic
Tape Thickness
1.8 mil
Tape Color
Clear
Tape Core Diameter
11.7 in
Features
Provides Excellent Clarity; High Shear Strength to Prevent Flagging'; Superior Quick-Stick Performance; Controlled Unwind to Facilitate Dispensing On Manual or Automatic Case Sealing Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2008
- Zoro #
- G1566391
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 1.8 mil
- Tape Core Diameter
- 11.7 in
- Length
- 1371 m
- Width
- 48 mm
- Height
- 11.7 in
Details
- Item
- Carton Sealing Tape
- Tape Adhesive
- Emulsion Acrylic
- Tape Color
- Clear
- Features
- Provides Excellent Clarity; High Shear Strength to Prevent Flagging'; Superior Quick-Stick Performance; Controlled Unwind to Facilitate Dispensing On Manual or Automatic Case Sealing Machines
- Material
- 1.0 mil (0.025 mm)
- Type
- Acrylic Carton Sealing Tape
- Application
- Light weight non-critical box sealing applications exposed to minimal shipping hazards and stress.
- Tape Elongation
- 120
- Standards
- Tape Tensile Strength
- Not Rated
- Series
- 170
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Shape
- Continuous Roll
- Tape Adhesive Strength
- 16 oz./ in
- Message
- No Message
- Max. Tape Performance Temp.
- Not Rated
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
Description
Acrylic Packing Tape, Series 170, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.