Shop INTERTAPE
See all product information
Create Account
Packing Tape, 2.8 mil Thick, 72 mm W x 100 m L, Clear, 24 PK
- Mfr # NC280
- Zoro # G1566470
product price:Â
$
266.99
/pk of 24, $11.12/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Natural Rubber/Resin
Tape Thickness
2.8 mil
Tape Color
Clear
Width
72 mm
Material
Cast Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC280
- Zoro #
- G1566470
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Adhesive
- Natural Rubber/Resin
- Tape Color
- Clear
- Material
- Cast Film
- Features
- Offer Fast, Positive Bonding On Problem Applications Such As High Recycled Content Cartons, Rough Or Ultra-Smooth Cartons, Heavy Ink Coverage, Dusty And/or Dirty Environments, Humid Conditions And Temperature Extremes
- Application
- Extra heavy duty box sealing and packaging applications exposed to rough, more challenging shipping hazards and stress.
- Type
- Natural Rubber Carton Sealing
- Tape Elongation
- 150
- Tape Tensile Strength
- 33 lb/in
- Tape Shape
- Continuous Roll
- Tape Adhesive Strength
- 23 oz./in
- Series
- 520
- Message
- No Message
- Max. Tape Performance Temp.
- Not Rated
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
Dimensions
- Tape Thickness
- 2.8 mil
- Width
- 72 mm
- Length
- 100 m
Description
Packing Tape, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.