Shop INTERTAPE
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 48 mm W x 100 m L, 4.7 in Core Dia., Clear, 36 PK
- Mfr # F4150
- Zoro # G1565770
product price:Â
$
188.99
/pk of 36, $5.25/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
2.2 mil
Tape Color
Clear
Tape Core Diameter
4.7 in
Material
Cast Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4150
- Zoro #
- G1565770
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Adhesive
- Synthetic Rubber/Resin
- Tape Color
- Clear
- Material
- Cast Film
- Features
- Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind; Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
- Standards
- Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
- Tape Elongation
- 135
- Application
- Good choice for sealing medium weight recycled content corrugate boxes, manual or automatic box sealing, package repair and bundling applications down to 35°F, and exposed to normal shipping hazards and stress.
- Type
- Hot Melt Carton Sealing Tape
- Tape Tensile Strength
- 26 lb/in
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Shape
- Continuous Roll
- Tape Adhesive Strength
- 42 oz/in
- Series
- 8100
- Message
- No Message
- Max. Tape Performance Temp.
- Not Rated
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
Dimensions
- Tape Thickness
- 2.2 mil
- Tape Core Diameter
- 4.7 in
- Length
- 100 m
- Width
- 48 mm
- Height
- 4.7 in
Description
8100 Clr 48Mmx100M Ipg,Pk36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.