Shop SEALER SALES
See all product information
Create Account
Carton Sealing Tape, 1.8 mil Thick, 3 in W x 900 yd L, Clear, 4 PK
- Mfr # BP1872CCT
- Zoro # G714882180
product price:Â
$
168.99
/pk of 4, $42.25/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Cast Film
Tape Thickness
1.8 mil
Tape Color
Clear
Tape Elongation
1.1
Tape Application
Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP1872CCT
- Zoro #
- G714882180
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Tape Backing Material
- Cast Film
- Tape Color
- Clear
- Tape Elongation
- 1.1
- Item
- Carton Sealing Tape
- Tape Application
- Machine
- Material
- Acrylic, Cast Film
- Tape Adhesive
- Acrylic
Dimensions
- Tape Thickness
- 1.8 mil
- Width
- 3 in
- Length
- 900 yd
Description
4 Rolls/ Carton. Dimensions: 72mm x 914m - 1.8mil clear. BP18 is a general purpose utility grade box sealing tape used for primarily light to medium weight boxes. This tape performs well in a broad temperature range.
- Unlimited shelf life
- UV light resistant
- Specially formulated 110% elongation low stretch cast film (increasing machine length roll performance)
- Specially formulated ROHM & HAAS (for use in hot & cold temperature)
- Meets FDA food requirements for indirect food contact
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.