Shop INTERTAPE

Carton Sealing Tape, 1.7 mil Thick, 48 mm W x 1000 yd L, 3 in Core Dia., Clear, 6 PK

  • Mfr # G2007
  • Zoro # G8631890

product price: 
$
192.99
/pk of 6, $32.17/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Thickness
1.7 mil
Tape Shape
Continuous Roll
Tape Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2007
Zoro #
G8631890
UPC #
60077922002285
Country of Origin
United States

Dimensions

Tape Thickness
1.7 mil
Tape Core Diameter
3 in
Height
9.7 in
Width
48 mm
Length
1,000 yd
Metric Tape Length
2998.7 mm
Tape Roll Diameter
1.9 in
Imperial Tape Length
1000 yd
Metric Tape Width
48 mm
Imperial Tape Width
1.9 in

Details

Item
Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
16 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Material
Polypropylene, Acrylic
Shear Strength
Not Rated
Tape Elongation
120 %
Series
170
Tape Tensile Strength
19 lb/in
Tape Paper Weight
Not Rated
Application
Light weight non-critical box sealing applications exposed to minimal shipping hazards and stress.
Type
Acrylic Carton Sealing Tape
Max. Tape Performance Temp.
200 Degrees F
Tape Strength Rating
Light Duty
Shelf Life
12 mo
Package Configuration
Case
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Message
No Message
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Emulsion Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 19 lb/in, Tape Thickness 1.7 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 2,998.69 mm, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series 170, Shelf Life 12 mo, Tape Adhesive Strength 16 oz/in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.