Shop INTERTAPE
See all product information
Create Account
Packing Tape, 2.1 mil Thick, 48 mm W x 55 yd L, 3 in Core Dia., Clear, 36 PK
- Mfr # G8175G
- Zoro # G4448945
product price:Â
$
77.39
/pk of 36, $2.15/ea
Key Features
Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1 mil
Tape Shape
Continuous Roll
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G8175G
- Zoro #
- G4448945
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Emulsion Acrylic
- Tape Shape
- Continuous Roll
- Tape Color
- Clear
- Tape Adhesive Strength
- 20 oz/in
- Tape Application
- Hand
- Min. Tape Performance Temp.
- -30 Degrees F
- Shear Strength
- Not Rated
- Series
- 400
- Tape Paper Weight
- Not Rated
- Material
- Acrylic
- Standards
- UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105
- Tape Elongation
- 70 %
- Max. Tape Performance Temp.
- 200 Degrees F
- Tape Tensile Strength
- 27 lb/in
- Type
- Acrylic Carton Sealing Tape
- Application
- Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.
- Shelf Life
- 12 mo
- Tape Strength Rating
- Standard Duty
- Package Configuration
- Case
- Message
- No Message
- Recycled Cardboard Capable
- Not Recycled Cardboard Capable
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
Dimensions
- Tape Thickness
- 2.1 mil
- Tape Core Diameter
- 3 in
- Width
- 48 mm
- Length
- 55 yd
- Imperial Tape Width
- 1.9 in
- Imperial Tape Length
- 164.1 ft
- Metric Tape Length
- 50 m
- Tape Roll Diameter
- 4.0 in
- Metric Tape Width
- 48 mm
Description
Clear, Tape Adhesive Emulsion Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 2.1 mil, Imperial Tape Length 164 1/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series 400, Shelf Life 12 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.