Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ra6 Nat 1X60Yd Perf, Pk36

  • Zoro #: G1569289
  • Mfr #: RA6...4
$732.41 ($20.34/unit)
  • Item: Filament Tape
  • Tape Backing Material: Paper
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #RA6...4 Specifications

  • Zoro #: G1569289
  • Mfr #: RA6...4
  • Item: Filament Tape
  • Tape Backing Material: Paper
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 12.4 mil
  • Tape Width: 1 in
  • Tape Length: 60 yd
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Length: 60 yd.
  • Adhesion Strength: 54 oz./in.
  • Material: Natural Rubber/Resin (Adhesive), Smooth Crepe Paper (Backing)
  • Series: RA6
  • Thickness: 12.4 mil
  • Tape Adhesive Strength: 54 oz/in
  • Features: High Temperature Splicing Tape; Medium Strength; High Adhesion
  • Width: 1"
  • Tensile Strength: 107 lb./in.
  • Color: natural
  • Performance Temp.: Up to 400 Degrees F
  • Tape Elongation: 5 %
  • Max. Tape Performance Temp.: 400 Degrees F
  • Tape Core Diameter: 3 in
  • Shape: Continuous Roll
  • Tape Tensile Strength: 107 lb-in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RA6, Tape Thickness 12.4 mil, Tape Tensile Strength 107 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 400 Degrees F, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Adhesive Strength 54 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 36

Reviews of Ipg #RA6...4