Brown Kraft Swirl Window Candy Box, 1 lb. 10x6x1.25, 100PK
- Mfr # WCB4K
- Zoro # G122926896
original price:Â $124.99 , new price: $105.99 , 15 percent off
new price:Â
$
105.99
/pk of 100, $1.06/ea
Free Shipping & Returns
Key Features
Includes
100 Pack
Overall Width
6 in
Material
Boxboard
Height
1.25 in
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCB4K
- Zoro #
- G122926896
- UPC #
- -
- Country of Origin
- United States
- Includes
- 100 Pack
- Material
- Boxboard
- Item
- Swirl Window Candy Boxes
- Color
- Brown Kraft
Dimensions
- Overall Width
- 6 in
- Height
- 1.25 in
- Overall Length
- 10 in
Description
1 lb. 1-Piece Kraft Flip Lid Window Boxes have a clear cello window. Kraft boxes are made from 100% recycled pinstripe box board. Green Way Eco-Friendly Packaging. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.