Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tape, APL100 Nat 36mmX55M, PK24

  • Zoro #: G8645863
  • Mfr #: APL100
$142.00 /ea ($5.92/unit)

Order in multiples of 10

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #APL100 Specifications

  • Zoro #: G8645863
  • Mfr #: APL100
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 1.60 mil
  • Tape Width: 36mm
  • Tape Length: 55m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: -25 Degrees F
  • Tape Core Diameter: 3 in
  • Standards: Federal Food, Drug and Cosmetic Act, CFR 21,B, 175.105
  • Series: APL100
  • Tape Elongation: 5%
  • Max. Tape Performance Temp.: 140 Degrees F
  • Tape Adhesive Strength: 85 oz/in
  • Tape Tensile Strength: 100 lb/in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series APL100, Tape Thickness 1.60 mil, Tape Tensile Strength 100 lb/in, Min. Tape Performance Temp. -25 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Tape Backing Material Polypropylene, Standards Federal Food, Drug and Cosmetic Act, CFR 21,B, 175.105, Tape Adhesive Rubber, Tape Adhesive Strength 85 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24

Reviews of Ipg #APL100