Industrial Bench Scales, SS, 150 lb
- Mfr # GGF 150aM
- Zoro # G223946762
product price:Â
$
1,722.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Width
15 3/4 in
Number of Batteries Included
1
Display Character Height
1 5/8 in
Voltage
12V DC
Overall Depth
15 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GGF 150aM
- Zoro #
- G223946762
- UPC #
- 0840886110505
- Country of Origin
- China
Dimensions
- Weighing Surface Width
- 15 3/4 in
- Display Character Height
- 1 5/8 in
- Overall Depth
- 15 3/4 in
- Overall Width
- 23 3/4 in
- Weighing Surface Depth
- 19 3/4 in
- Overall Height
- 40 3/4 in
Description
Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, oz, Scale Graduations 0.02 lb/0.01 kg, Overall Width 23 3/4 in, Overall Depth 15 3/4 in, Overall Height 40 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.