Shop INTERTAPE

Pf5 For 2X60Yd Ipg, Pk24, 2" W x 60" L, Florrdorng, Natural / Synthetic Rubber Adhesive, 24 PK

  • Mfr # PF5

  • Zoro # G8633062


product price: 
$
724.99
/pk of 24, $30.21/ea
Sold in multiples of 2 pks for $1,449.98
Free Shipping & Returns

Key Features

Tape Color
Florrdorng
Tape Length
60"
Tape Width
2"
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PF5
Zoro #
G8633062
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
60"
Tape Width
2"

Details

Item
Pf5 For 2X60Yd Ipg,Pk24
Tape Color
Florrdorng
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
3
Type
Paper Flatback Tape
Tape Application
Ideal for shelf marking and temporary safety marking. Printable with standard flexographic inks.

Description

Pf5 For 2X60Yd Ipg,Pk24, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.