Shop INTERTAPE
See all product information
Create Account
Polymer 600WP300 300 ft. Wet Paint Tape
- Mfr # IN386124
- Zoro # G410375214
product price:Â
$
35.15
/ea
Key Features
Tape Core Diameter
3 in
Tape Adhesive
Synthetic Rubber Resin Adhesive
Tape Thickness
5.2 mil
Tape Tensile Strength
19 lbs
Min. Tape Performance Temp.
40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN386124
- Zoro #
- G410375214
- UPC #
- 758218921449
- Country of Origin
- China
- Tape Adhesive
- Synthetic Rubber Resin Adhesive
- Tape Tensile Strength
- 19 lbs
- Min. Tape Performance Temp.
- 40 Degrees F
- Tape Color
- Red
- Max. Tape Performance Temp.
- 150 Degrees F
- Item
- Masking Tape
- Tape Backing Material
- Crepe Paper
- Tape Elongation
- 0.07
- Tape Adhesive Strength
- 32 oz
Dimensions
- Tape Core Diameter
- 3 in
- Tape Thickness
- 5.2 mil
- Tape Length
- 60 yd
- Tape Width
- 24 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.