Shop IPOWER
See all product information
Create Account
10 Inch Shutter Exhaust Fan with Thermostat, 2PK
- Mfr # HIFANXEXHAUST10THEMOTX2
- Zoro # G305939330
product price:
$
199.99
/pk of 2, $100.00/ea
Free Shipping & Returns
Key Features
Exhaust/Supply Fan Item
10 Inch Shutter Exhaust Fan with Thermostat, 2 Pack
Width
13.78
Height
17.48
Blade Material
Steel
Includes
Exhaust fan, Thermostata
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HIFANXEXHAUST10THEMOTX2
- Zoro #
- G305939330
- UPC #
- 840166230442
- Country of Origin
- China
- Exhaust/Supply Fan Item
- 10 Inch Shutter Exhaust Fan with Thermostat, 2 Pack
- Blade Material
- Steel
- Includes
- Exhaust fan, Thermostata
Dimensions
- Width
- 13.78
- Height
- 17.48
Description
* This 10 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop. Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic. current capacity not to exceed 13 amps.
* Fan Specification:115 Volts, 60Hz, 36W, 1650RPM, 820CFM
* Thermostat Specification: 0.45 pound, White, Corded-electric, 50°F to 120°F, 120 volt, 1200W, 3.82 x 3.54 x 1.77 inches.
* This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic. current capacity not to exceed 13 amps.
* Fan Specification:115 Volts, 60Hz, 36W, 1650RPM, 820CFM
* Thermostat Specification: 0.45 pound, White, Corded-electric, 50°F to 120°F, 120 volt, 1200W, 3.82 x 3.54 x 1.77 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.