
10 Inch Shutter Exhaust Fan with Thermostat
Mfr # HIFANXEXHAUST10THEMOT
Zoro # G905939235
product price: $84.69
/ea
Free Shipping & Returns
Key Features
Exhaust/Supply Fan Item
10 Inch Shutter Exhaust Fan with Thermostat
Width
13.78
Height
8.74
Includes
Exhaust fan, Thermostata
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HIFANXEXHAUST10THEMOT
Zoro #
G905939235
UPC #
840166230435
Country of Origin
China
Dimensions
Width
13.78
Height
8.74
Details
Exhaust/Supply Fan Item
10 Inch Shutter Exhaust Fan with Thermostat
Includes
Exhaust fan, Thermostata
Blade Material
Steel
Description
* This 10 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop. Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic. current capacity not to exceed 13 amps.
* Fan Specification:115 Volts, 60Hz, 36W, 1650RPM, 820CFM
* Thermostat Specification: 0.45 pound, White, Corded-electric, 50°F to 120°F, 120 volt, 1200W, 3.82 x 3.54 x 1.77 inches.
* This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic. current capacity not to exceed 13 amps.
* Fan Specification:115 Volts, 60Hz, 36W, 1650RPM, 820CFM
* Thermostat Specification: 0.45 pound, White, Corded-electric, 50°F to 120°F, 120 volt, 1200W, 3.82 x 3.54 x 1.77 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.