Shop IPOWER
See all product information
100-Pack 3 Gallon Grow Bags Black and White Panda Film, 100PK
Mfr # GLGROWBAGFILM3X50X2
Zoro # G305939156
product price:Â $25.99
/pk 100, $0.26/eaKey Features
Material
Fabric
Color
Black
Width
9.33
Length
9.72
Height
3.94
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GLGROWBAGFILM3X50X2
Zoro #
G305939156
UPC #
840166231852
Country of Origin
China
Dimensions
Width
9.33
Length
9.72
Height
3.94
Details
Material
Fabric
Color
Black
Weight
5.16
Item
iPower 100-Pack 3 Gallon Grow Bags Black and White Panda Film
Description
* Reflective: Made from a durable, black-and-white material, this is perfect for growing delicate roots and keeping them cool in hot environments by reflecting light away from the soil
* Excellent drainage: Made with holes at the bottom, water drains out easily, making it a reliable potter for most plants
* Quality material: Made of high-quality virgin PE / Polyethylene satisfies customer's requirements
* Wide applications: The economical and durable plastic grow bags are widely used in horticulture industry. Perfect for growing root vegetables like carrots, potatoes, radishes, taro, and others
* Multiple uses: iPower grow bags are great for starting seedlings, transporting or transferring plants, and quick growing
* Excellent drainage: Made with holes at the bottom, water drains out easily, making it a reliable potter for most plants
* Quality material: Made of high-quality virgin PE / Polyethylene satisfies customer's requirements
* Wide applications: The economical and durable plastic grow bags are widely used in horticulture industry. Perfect for growing root vegetables like carrots, potatoes, radishes, taro, and others
* Multiple uses: iPower grow bags are great for starting seedlings, transporting or transferring plants, and quick growing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.