Shop All Grow Media & Supplies
Ipower
12 Pack Pair of 1/4" Adjustable Grow Light Rope Hanger w/ Metal Internal Gears, 12PK
Mfr # GLROPEMG4X12
Zoro # G005974440
product price: $98.69
/pk 12, $8.22/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ipower
- MFR # GLROPEMG4X12
- Zoro # G005974440
- UPC # 840166225240
- Country of Origin China
- Category Grow Media & Supplies
Details
Description
* Specification: Pair of 1/4inch heavy duty rope hangers, 8-feet long, 4 easy-to-use Carabiner clips. Up to 150-pound load capacity per ratchet, 300-pounds per pair.
* Rope material: braided polypropylene. Hook material - zinc plated steel / metal internal gears.
* Loose-proof design: The rope automatically locks into the place you pulled and will stays locked until you release it by pushing the thumb release lever. Do not need to worry about stretching, snapping back or loosening.
* Multiple application: Can be used as a grow light hanger, tie down rope, rope hook. Can work as an adjustable rope hanger, or a locking pulley. Help to take the hard work you need to do.
* Package includes: 12-pack 1/8inch ratchet tie down, comes with 8 feet tear resistant high tenacity solid braided polypropylene rope.
* Rope material: braided polypropylene. Hook material - zinc plated steel / metal internal gears.
* Loose-proof design: The rope automatically locks into the place you pulled and will stays locked until you release it by pushing the thumb release lever. Do not need to worry about stretching, snapping back or loosening.
* Multiple application: Can be used as a grow light hanger, tie down rope, rope hook. Can work as an adjustable rope hanger, or a locking pulley. Help to take the hard work you need to do.
* Package includes: 12-pack 1/8inch ratchet tie down, comes with 8 feet tear resistant high tenacity solid braided polypropylene rope.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 20 ft Tarp, Brown, Polyethylene (BRT-1220-X)
- TURFEX 120 lb. capacity Broadcast Walk Behind Spreader, Capacity Range (Lb.): Large (TS85SS)
- A.R. NORTH AMERICA Sludge Pump 2" (85.400.018)
- SPRAYERS PLUS 4 gal. High Pressure Diaphragm Sprayer, 51" Hose Length (100)
- HYDROFARM INC-FOXFARM 12Qt Happy Frog Soil (FX14054)
- MOTHER EARTH Terrcraft Pot Soil 12Qt (HGC714902)
- COAST OF MAINE Bar Harb Cuft Pot Soil (BH1)
- SUPER SPROUTER SEEDLING HEAT MAT 21X48"" (HGC726677)
- GRO PRO Gro Pro Grow Bag 5Gal (HGC725322)
- GENERAL HYDROPONICS Floragro 1Qt (HGC718040)
- HAWTHORNE Grndswell Pot Soil 12Qt (HGC714842)
- Ipower Hydroponics