This item is Discontinued.

Ipower 1.3 Gallon Lawn and Garden Pump Pressure Sprayer with Pressure Relief Valve, 5L GLSPRYPUMP5

1.3 Gallon Lawn and Garden Pump Pressure Sprayer with Pressure Relief Valve, 5L (Discontinued)

  • Mfr # GLSPRYPUMP5
  • Zoro # G905974427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLSPRYPUMP5
Zoro #
G905974427
UPC #
840166209912
Country of Origin
China

Dimensions

Width
15 in
Pump Length
17 in
Height
12 in

Details

Type
Handheld
Item
Sprayer

Description

* Easy to fill and clean: Design with wide large bowl mouth and funnel design at the top for easier filling, cleaning, and less liquid leakage. Simply unscrew the cap, fill up the bottle and close the lid. Pump up the pressure and you are ready to spray
* Translucent water bottle & thickened bottom: The translucent water bottle with calibration scale makes it convenient to check how much liquid left and when to refill. Thickened bottom can significantly improve its durability and stability
* Adjustable nozzle and shoulder strap: Adjustable nozzle for water column spray and shower spray settings. Come with a heavy-duty shoulder strap for easy carrying and can be adjusted to your liking
* Comfort: 16" Long practical watering wand gives a better reach and can reach some inaccessible places. The comfort-grip handle has a shut-off valve, so you can carry the sprayer over your shoulder and rest hand while keeping a constant flow
* Wide application: Perfect for applying cleaning solutions for indoor and outdoor. Suitable for sanitation, cleaning cars, household cleaning, air conditioning cleaning, garden watering

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.