Shop All Grow Media & Supplies
Ipower
16" Bowl Trimmer and Closed Drying Rack 2ft 8-Layer
Mfr # GLTRIMBOWL16MDRYRCLOSED2L8
Zoro # G705979011
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ipower
- MFR # GLTRIMBOWL16MDRYRCLOSED2L8
- Zoro # G705979011
- UPC # 840166228500
- Country of Origin China
- Category Grow Media & Supplies
Description
* Function: Trimmer and dry rack combo for spinning cut twigs from plants, hanging dry with the net rack afterwards. For projects like making essential oils, aromatherapy products, and potpourris. Specially designed for indoor hydroponics
* Visual cutting: Clear cover of high transparency ensures total visibility for precise trim. Dual-direction manual rotation clockwise/anti-clockwise, removable handle and replaceable blades, easy to use and clean
* Powerful blades: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. The four-edged blade for wet trimming and serrated blade and stainless-steel wire X blades for dry trimming
* Drying rack: 24’’ diameter, 8-layers, about 8’’ height for each layer. High quality breathable dese nylon mesh, water-resistant top material. Zippered design allows easy operation, safe in strong wind. Clean, protect the plant from bothering
* Package includes: PC transparent cover, 24 black rubber strip and black rubber ring, stainless steel mesh and 16’’ basin, 4 rubber column, 1 serrated & 1 straight blade for dry & wet trim, 1 scissors, drying rack, free hanging hook and a storage bag
* Visual cutting: Clear cover of high transparency ensures total visibility for precise trim. Dual-direction manual rotation clockwise/anti-clockwise, removable handle and replaceable blades, easy to use and clean
* Powerful blades: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. The four-edged blade for wet trimming and serrated blade and stainless-steel wire X blades for dry trimming
* Drying rack: 24’’ diameter, 8-layers, about 8’’ height for each layer. High quality breathable dese nylon mesh, water-resistant top material. Zippered design allows easy operation, safe in strong wind. Clean, protect the plant from bothering
* Package includes: PC transparent cover, 24 black rubber strip and black rubber ring, stainless steel mesh and 16’’ basin, 4 rubber column, 1 serrated & 1 straight blade for dry & wet trim, 1 scissors, drying rack, free hanging hook and a storage bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPPY Hopkins SubZero 10 in. Bear Claw Ice Scraper, 10PK (16721)
- ILC Replacement for Power Wheels Gmf65 Barbie Dream Camper Parts BAG 1 FOR Barbie Camper Frc29 (GMF65 BARBIE DREAM CAMPER PARTS BAG 1 FOR BARBIE)
- BE PRESSURE SUPPLY Gutter Cleaner Attachment - 1/4" Plug Inlet (85.400.007)
- MTD Blade Set-54 Deck (490-110-M117)
- JUMP START Soil Heating Cable, 12Ft. (JSHC12)
- OHIO MULCH 2CUFT Cypress Mulch (112E)
- HI-YIELD Soil Sulfur Granular (FH32185)
- SUNPACK SunPack Seedling Heat Mats, 10 in. x 20 in, Waterproof (SP10017)
- HAWTHORNE Calimagic Quart (HGC733525)
- OLDCASTLE LAWN & GARDEN 2CUFT Pine Bark Mulch (52055475)
- MOTHER EARTH Root Down Strt Mix 4.4Lb (HGC733957)
- Ipower Grow Media & Supplies